06B-2/Z=29 NR. PD05029
Description
SATI 06B-2/Z=29 NR. PD05029
Part # 06B-2/Z=29 NR. PD05029
BDI # 1405100
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
06B-2/Z=25 NR. PD05025
Description
SATI 06B-2/Z=25 NR. PD05025
Part # 06B-2/Z=25 NR. PD05025
BDI # 1405096
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
06B-2/Z=14 NR. PD05014
Description
SATI 06B-2/Z=14 NR. PD05014
Part # 06B-2/Z=14 NR. PD05014
BDI # 1405085
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
06B-2/Z=8 NR. PD05008
Description
SATI 06B-2/Z=8 NR. PD05008
Part # 06B-2/Z=8 NR. PD05008
BDI # 1405079
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.13
Other Features:
6MM Plain Bore
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore
06B-2/Z=11 NR. PD05011
Description
SATI 06B-2/Z=11 NR. PD05011
Part # 06B-2/Z=11 NR. PD05011
BDI # 1405082
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore