06B-3/Z=15 NR. PT05015
Description
SATI 06B-3/Z=15 NR. PT05015
Part # 06B-3/Z=15 NR. PT05015
BDI # 1405532
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
EO6C58 TO DWG 60-1135353-60
Description
EO6C58 TO DWG 60-1135353-60 ; MADE TO ORDER SPROCKET
Part # EO6C58 TO DWG 60-1135353-60
BDI # 20083691
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.083
Other Features:
Triplex Type
Pitch Diameter - Millimeter:
175.93
Mounting Method:
Rough Bore
E06B25 TO DWG 60-6707406A
Description
E06B25 TO DWG 60-6707406A ; MADE TO ORDER SPROCKET
Part # E06B25 TO DWG 60-6707406A
BDI # 20083690
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Triplex Type
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
PHS 06B-3B26
Description
PHS 06B-3B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3B26
BDI # 1284897
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
PHS 06B-3B27
Description
PHS 06B-3B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3B27
BDI # 1284898
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore