081-1/Z=30 NR. PS06030
Description
SATI 081-1/Z=30 NR. PS06030
Part # 081-1/Z=30 NR. PS06030
BDI # 1405360
Features
Chain Pitch - Inch:
0.5
Chain Size:
081-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.02
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
081-1/Z=16 NR. PS06016
Description
SATI 081-1/Z=16 NR. PS06016
Part # 081-1/Z=16 NR. PS06016
BDI # 840646
Features
Chain Pitch - Inch:
0.5
Chain Size:
081-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.791
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
081-1/Z=20 NR. PS06020
Description
SATI 081-1/Z=20 NR. PS06020
Part # 081-1/Z=20 NR. PS06020
BDI # 840648
Features
Chain Pitch - Inch:
0.5
Chain Size:
081-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.421
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.791
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore