081-1/Z=30 NR. PS06030
Description
SATI 081-1/Z=30 NR. PS06030
Part # 081-1/Z=30 NR. PS06030
BDI # 1405360
Features
Chain Pitch - Inch:
0.5
Chain Size:
081-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.02
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore