083-1/Z=23 NR. PS07023
Description
SATI 083-1/Z=23 NR. PS07023
Part # 083-1/Z=23 NR. PS07023
BDI # 1405376
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.898
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
083-1/Z=25 NR. PS07025
Description
SATI 083-1/Z=25 NR. PS07025
Part # 083-1/Z=25 NR. PS07025
BDI # 1405378
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.217
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
083-1/Z=27 NR. PS07027
Description
SATI 083-1/Z=27 NR. PS07027
Part # 083-1/Z=27 NR. PS07027
BDI # 1405380
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.543
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
083-1/Z=14 NR. PS07014
Description
SATI 083-1/Z=14 NR. PS07014
Part # 083-1/Z=14 NR. PS07014
BDI # 1405367
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
083-1/Z=17 NR. PS07017
Description
SATI 083-1/Z=17 NR. PS07017
Part # 083-1/Z=17 NR. PS07017
BDI # 1405370
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.949
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore