083-1/Z=15 NR. PS07015
Description
SATI 083-1/Z=15 NR. PS07015
Part # 083-1/Z=15 NR. PS07015
BDI # 1405368
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.63
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
083-1/Z=15 NR. CS07015
Description
SATI 083-1/Z=15 NR. CS07015
Part # 083-1/Z=15 NR. CS07015
BDI # 1404760
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.63
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore