083-1/Z=19 NR. PS07019
Description
SATI 083-1/Z=19 NR. PS07019
Part # 083-1/Z=19 NR. PS07019
BDI # 1405372
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.264
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
083-1/Z=19 NR. CS07019
Description
SATI 083-1/Z=19 NR. CS07019
Part # 083-1/Z=19 NR. CS07019
BDI # 1404762
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.264
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore