083-1/Z=44 NR. CS07044
Description
SATI 083-1/Z=44 NR. CS07044
Part # 083-1/Z=44 NR. CS07044
BDI # 1404765
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.224
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore