083-1/Z=46 NR. CS07046
Description
SATI 083-1/Z=46 NR. CS07046
Part # 083-1/Z=46 NR. CS07046
BDI # 1404766
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.543
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore