Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
H08B19 X 1-1/4
Description
H08B19F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H08B19 X 1-1/4
BDI # 22383490
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
H08B19 X 30MM 8MM KW
Description
H08B19 X 30MM 8MM KW CHAIN SPROCKET ; 08 ANSI 19 TEETH 30MM BORE
Part # H08B19 X 30MM 8MM KW
BDI # 22876351
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
08B20 X 1 KW 2SS
Description
08B20 X 1 KW 2SS ROLLER CHAIN SPROCKET ; 1/4" KEYWAY
Part # 08B20 X 1 KW 2SS
BDI # 21584960
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore