08B-1/Z=20 NR. PS09020
Description
SATI 08B-1/Z=20 NR. PS09020
Part # 08B-1/Z=20 NR. PS09020
BDI # 1405409
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
08B20 X 1 KW 2SS
Description
08B20 X 1 KW 2SS ROLLER CHAIN SPROCKET ; 1/4" KEYWAY
Part # 08B20 X 1 KW 2SS
BDI # 21584960
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
H08B20 X 1-1/4
Description
H08B20F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H08B20 X 1-1/4
BDI # 22383508
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore