Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
H08A27 X 16MM RSB
Description
H08A27 X 16MM RSB ROLLER CHAIN SPROCKET
Part # H08A27 X 16MM RSB
BDI # 22375396
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
PHS 08B-1A27
Description
PHS 08B-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A27
BDI # 1284987
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.307
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.578
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.307
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
Simplex Type
Global Part Number GPN:
569200
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
08BTB27H
Description
08BTB27H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB27H
BDI # 613359
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.307
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570385
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Bushed