08B-1/Z=34 NR. PS09034
Description
SATI 08B-1/Z=34 NR. PS09034
Part # 08B-1/Z=34 NR. PS09034
BDI # 1405423
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
PHS 08B-1BH34
Description
PHS 08B-1BH34 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH34
BDI # 1285113
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.696
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
08B34H X 1-3/8 5/16 KW2SS
Description
08B34H X 1-3/8 5/16 KW2SS SPROCKET
Part # 08B34H X 1-3/8 5/16 KW2SS
BDI # 24673660
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Finished Bore