08B-1/Z=36 NR. PS09036
Description
SATI 08B-1/Z=36 NR. PS09036
Part # 08B-1/Z=36 NR. PS09036
BDI # 1405425
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
PHS 08B-1BH36
Description
PHS 08B-1BH36 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH36
BDI # 1285117
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.015
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
PHS 08B-1A36
Description
PHS 08B-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A36
BDI # 1284999
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
08BTB36
Description
08BTB36 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB36
BDI # 613365
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570127
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed