Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.748
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore
PHS 08B-1BH41
Description
PHS 08B-1BH41 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH41
BDI # 1285126
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.748
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore
PHS 08B-1B41
Description
PHS 08B-1B41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B41
BDI # 1285127
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.532
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.748
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.748
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.748
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore