08BTB60
Description
08BTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB60
BDI # 613373
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570546
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Simplex Type
Global Part Number GPN:
570936
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
PHS 08B-1BH60
Description
PHS 08B-1BH60 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH60
BDI # 1285147
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
PHS 08B-1B60
Description
PHS 08B-1B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B60
BDI # 1285146
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
H08B60 X 19MM RSB
Description
H08B60 X 19MM RSB ROLLER CHAIN SPROCKET
Part # H08B60 X 19MM RSB
BDI # 22381603
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore