PHS 08B-1A70
Description
PHS 08B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A70
BDI # 1285026
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.144
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.433
Pitch Diameter - Millimeter:
283.07
Mounting Method:
Rough Bore
PHS 08B-1B70
Description
PHS 08B-1B70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B70
BDI # 1285149
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.144
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.433
Pitch Diameter - Millimeter:
283.07
Mounting Method:
Rough Bore
08B-1/Z=70 NR. CS09070
Description
SATI 08B-1/Z=70 NR. CS09070
Part # 08B-1/Z=70 NR. CS09070
BDI # 1404794
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.144
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
283.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.144
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.433
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
283.07
Mounting Method:
Rough Bore
08BTB70
Description
08BTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB70
BDI # 613374
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
11.144
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569244
Pitch Diameter - Millimeter:
283.07
Mounting Method:
Bushed