08B-1/Z=41 NR. CS09041
Description
SATI 08B-1/Z=41 NR. CS09041
Part # 08B-1/Z=41 NR. CS09041
BDI # 1404786
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.748
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore
08B-1/Z=9 NR. PS09009
Description
SATI 08B-1/Z=9 NR. PS09009
Part # 08B-1/Z=9 NR. PS09009
BDI # 1405398
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
08B-1/Z=10 NR. PS09010
Description
SATI 08B-1/Z=10 NR. PS09010
Part # 08B-1/Z=10 NR. PS09010
BDI # 1405399
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
08B-1/Z=31 NR. PS09031
Description
SATI 08B-1/Z=31 NR. PS09031
Part # 08B-1/Z=31 NR. PS09031
BDI # 1405420
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore
08B-1/Z=20 NR. PS09020
Description
SATI 08B-1/Z=20 NR. PS09020
Part # 08B-1/Z=20 NR. PS09020
BDI # 1405409
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore