Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
08B-2/Z=39 NR. PD09039
Description
SATI 08B-2/Z=39 NR. PD09039
Part # 08B-2/Z=39 NR. PD09039
BDI # 1405143
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.214
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.494
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
08B-2/Z=36 NR. PD09036
Description
SATI 08B-2/Z=36 NR. PD09036
Part # 08B-2/Z=36 NR. PD09036
BDI # 1405140
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
08B-2/Z=35 NR. PD09035
Description
SATI 08B-2/Z=35 NR. PD09035
Part # 08B-2/Z=35 NR. PD09035
BDI # 1405139
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
08B-2/Z=48 NR. PD09048
Description
SATI 08B-2/Z=48 NR. PD09048
Part # 08B-2/Z=48 NR. PD09048
BDI # 20339116
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore