08B-2/Z=10 NR. PD09010
Description
SATI 08B-2/Z=10 NR. PD09010
Part # 08B-2/Z=10 NR. PD09010
BDI # 1405114
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
Duplex Type
Global Part Number GPN:
569598
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
PHS 08B-2BH10
Description
PHS 08B-2BH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2BH10
BDI # 1285241
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore