08B-2/Z=11 NR. PD09011
Description
SATI 08B-2/Z=11 NR. PD09011
Part # 08B-2/Z=11 NR. PD09011
BDI # 1405115
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
D08B11H X 11MM RSB
Description
D08B11H X 11MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B11H X 11MM RSB
BDI # 22379578
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
11MM Plain Bore
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
PHS 08B-2BH11
Description
PHS 08B-2BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2BH11
BDI # 1285243
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
Duplex Type
Global Part Number GPN:
569295
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore