08B-2/Z=22 NR. PD09022
Description
SATI 08B-2/Z=22 NR. PD09022
Part # 08B-2/Z=22 NR. PD09022
BDI # 1405126
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
D08B22 MTO PER DWG 0014215000
Description
D08B22 MTO PER DWG 0014215000 SPROCKET ; 1/2"PITCH 22TEETH DOUBLE
Part # D08B22 MTO PER DWG 0014215000
BDI # 22604547
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
D08B22H X 16MM RSB
Description
D08B22H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B22H X 16MM RSB
BDI # 22379604
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
D08B22
Description
D08B22 ROLLER CHAIN SPROCKET ; 1/2" P 22T DOUBLE 16MM MIN PLAIN BORE
Part # D08B22
BDI # 607197
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Duplex Type
Global Part Number GPN:
569790
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
D08B22H X 35MM
Description
D08B22H X 35MM CHAIN SPROCKET ; MTO 22T 2-STRAND STEEL
Part # D08B22H X 35MM
BDI # 22500256
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore