08B-2/Z=24 NR. PD09024
Description
SATI 08B-2/Z=24 NR. PD09024
Part # 08B-2/Z=24 NR. PD09024
BDI # 1405128
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
PHS 08B-2BH24
Description
PHS 08B-2BH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2BH24
BDI # 1285269
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
D08B24H X 16MM RSB
Description
D08B24H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B24H X 16MM RSB
BDI # 22379608
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
D08B24
Description
D08B24 ROLLER CHAIN SPROCKET ; 08 CHAIN 24 TEETH 2 ROW
Part # D08B24
BDI # 607199
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Duplex Type
Global Part Number GPN:
570402
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
D08B24 BORED 30MM KW SS
Description
D08B24 BORED 30MM KWSS ; SPROCKET
Part # D08B24 BORED 30MM KW SS
BDI # 26306981
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore