08B-2/Z=26 NR. PD09026
Description
SATI 08B-2/Z=26 NR. PD09026
Part # 08B-2/Z=26 NR. PD09026
BDI # 1405130
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
PHS 08B-2BH26
Description
PHS 08B-2BH26 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2BH26
BDI # 1285273
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
D08BTB26
Description
D08BTB26 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB26
BDI # 607178
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569517
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
D08B26
Description
D08B26 ROLLER CHAIN SPROCKET ; 1/2" P 26T DOUBLE 20MM MIN PLAIN BORE
Part # D08B26
BDI # 607201
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Duplex Type
Global Part Number GPN:
570565
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
PHS 08B-2B26
Description
PHS 08B-2B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2B26
BDI # 1285272
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore