D08BTB28
Description
D08BTB28 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB28
BDI # 607179
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570015
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Bushed
PHS 08B-2B28
Description
PHS 08B-2B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2B28
BDI # 1285276
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Rough Bore
PHS 08B-2TB28
Description
PHS 08B-2TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB28
BDI # 1285331
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Duplex Type
Global Part Number GPN:
569488
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Rough Bore
PHS 08B-2BH28
Description
PHS 08B-2BH28 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2BH28
BDI # 1285277
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Rough Bore