D08B30H X 20MM RSB
Description
D08B30H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B30H X 20MM RSB
BDI # 22379614
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
08B-2/Z=30 NR. PD09030
Description
SATI 08B-2/Z=30 NR. PD09030
Part # 08B-2/Z=30 NR. PD09030
BDI # 1405134
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
08B-2/Z=30 2012 NR. TD09030
Description
SATI 08B-2/Z=30 2012 NR. TD09030
Part # 08B-2/Z=30 2012 NR. TD09030
BDI # 1405586
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Duplex Type
Global Part Number GPN:
570122
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore