08B-2/Z=32 NR. PD09032
Description
SATI 08B-2/Z=32 NR. PD09032
Part # 08B-2/Z=32 NR. PD09032
BDI # 1405136
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
PHS 08B-2BH32
Description
PHS 08B-2BH32 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2BH32
BDI # 1285283
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
Duplex Type
Global Part Number GPN:
571885
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
PHS 08B-2B32
Description
PHS 08B-2B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2B32
BDI # 1285282
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore