D08CTB60
Description
D08CTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB60
BDI # 607229
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570917
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
PHS 08B-2B60
Description
PHS 08B-2B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2B60
BDI # 1285303
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
PHS 08B-2BH60
Description
PHS 08B-2BH60 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2BH60
BDI # 1285304
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Duplex Type
Global Part Number GPN:
571033
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
PHS 08B-2TB60
Description
PHS 08B-2TB60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB60
BDI # 1285343
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed