D08CTB95
Description
D08CTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB95
BDI # 607234
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
15.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569824
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Bushed
PHS 08B-2TB95
Description
PHS 08B-2TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB95
BDI # 1285349
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Bushed
PHS 08B-2B95
Description
PHS 08B-2B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2B95
BDI # 1285309
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.414
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
15.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
Duplex Type
Global Part Number GPN:
571095
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Rough Bore