08B-3/Z=18 NR. PT09018
Description
SATI 08B-3/Z=18 NR. PT09018
Part # 08B-3/Z=18 NR. PT09018
BDI # 1405535
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
08B-3/Z=26 NR. PT09026
Description
SATI 08B-3/Z=26 NR. PT09026
Part # 08B-3/Z=26 NR. PT09026
BDI # 17000314
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
08B-3/Z=17 NR. PT09017
Description
SATI 08B-3/Z=17 NR. PT09017
Part # 08B-3/Z=17 NR. PT09017
BDI # 1405534
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
E08B17
Description
E08B17 ROLLER CHAIN SPROCKET ; 1/2" P 17T 14MM MIN PLAIN BORE
Part # E08B17
BDI # 1403141
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Triplex Type
Global Part Number GPN:
570095
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
PHS 08B-3B114
Description
PHS 08B-3B114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-3B114
BDI # 1285413
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Rough Bore