Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
100BS14 1-7/8
Description
100BS14 1-7/8 ROLLER CHAIN SPROCKET ; 1-7/8" BORE 14T CHAIN NO.100
Part # 100BS14 1-7/8
BDI # 23291260
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
H100B14F X 1-1/2
Description
H100B14 X 1-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B 1-1/2IN BORE
Part # H100B14F X 1-1/2
BDI # 21971418
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
H100B14F X 1-5/8
Description
H100B14 X 1-5/8 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B 1-5/8IN BORE
Part # H100B14F X 1-5/8
BDI # 21971422
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
H100B14 X 2-1/2
Description
H100B14 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B
Part # H100B14 X 2-1/2
BDI # 21971424
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore