Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Split Taper Bushing
Global Part Number GPN:
9903
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
100E45
Description
100E45 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 45T BORE FOR E BUSHING
Part # 100E45
BDI # 614355
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Global Part Number GPN:
31168
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
H100E45
Description
H100E45 ROLLER CHAIN SPROCKET ; 1-1/4" P 45T E BUSHED W/HARDENED TEETH
Part # H100E45
BDI # 24342903
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
100B45 X 2-15/16 STD KW 2SS
Description
100B45 X 2-15/16 STD KW 2SS SPROCKET
Part # 100B45 X 2-15/16 STD KW 2SS
BDI # 25847330
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Finished Bore