Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.138
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.835
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
384.505
Mounting Method:
Bushed
100BTL45-3020
Description
100BTL45-3020 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 100BTL45-3020
BDI # 251799
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568364
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.523
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.228
Pitch Diameter - Millimeter:
445.084
Mounting Method:
Rough Bore
100BS48 X 2-7/16 KW 2SS
Description
100BS48 X 2-7/16 KW 2SS CHAIN SPROCKET
Part # 100BS48 X 2-7/16 KW 2SS
BDI # 23765669
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore
100B45H
Description
100B45H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 45 TEETH PILOT BORE
Part # 100B45H
BDI # 20638679
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore