D100B14
Description
D100B14 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B14
BDI # 607295
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Global Part Number GPN:
30482
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore