D100B12H X 2-3/4
Description
D100B12H X 2-3/4 SPROCKET ; 1-1/4" PITCH 2-3/4" BORE 12-TEETH
Part # D100B12H X 2-3/4
BDI # 21542423
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore
D100B12
Description
D100B12 ROLLER CHAIN SPROCKET ; 1-1/4" P 12T DOUBLE 1" MIN PLAIN BORE
Part # D100B12
BDI # 607293
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Global Part Number GPN:
30480
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
HD100B12F X 1-3/4
Description
HD100B12 X 1-3/4 RLR CHAIN SPROCKET ; 100 CHAIN 12 TEETH 2 STRD 1-3/4IN BORE
Part # HD100B12F X 1-3/4
BDI # 21972462
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore
HD100B12F X 2-1/4
Description
HD100B12 X 2-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 12 TEETH 2 STRD 2-1/4IN BORE
Part # HD100B12F X 2-1/4
BDI # 21972464
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore
D100B12 X 2IN KW 2SS
Description
D100B12 X 2IN KW 2SS DBL B ALT SPROCKET ; 1/2"X1/4" STD KW (2)1/2-13 UNC SET SCRE
Part # D100B12 X 2IN KW 2SS
BDI # 25177301
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore