D100B14H X 2-3/4
Description
D100B14H X 2-3/4 SPROCKET ; 6.226" OD X2-7/8" LTB X 1-1/4" P STEEL
Part # D100B14H X 2-3/4
BDI # 21463063
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
D100C14 X 1-1/4 KW/2SS
Description
D100C14 X 1-1/4 KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # D100C14 X 1-1/4 KW/2SS
BDI # 21445473
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
D100B14H X 1-7/8
Description
D100B14H X 1-7/8 SPROCKET ; 6.226" OD X2-7/8" LTB X 1-1/4" P STEEL
Part # D100B14H X 1-7/8
BDI # 21472678
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
D100Q14H
Description
D100Q14H ROLLER CHAIN SPROCKET ; BUSHED 100-2 CHAIN 14T B-HUB ONE SIDE
Part # D100Q14H
BDI # 607323
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Split Taper Bushing
Global Part Number GPN:
571169
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
D100B14H X 2-7/8
Description
D100B14H X 2-7/8 ROLLER CHAIN SPROCKET ; 6.23" OD X 2-7/8" LTB X 1-1/4" P STEEL
Part # D100B14H X 2-7/8
BDI # 21559389
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore