D100B51 MTO
Description
D100B51 MTO SPK ROLLER ; DBL BORE 3 1/2" QT#0319063-14
Part # D100B51 MTO
BDI # 24093582
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.305
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.016
Pitch Diameter - Millimeter:
515.75
Mounting Method:
Rough Bore