D100B9H
Description
D100B9H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 9 TEETH PILOT BORE
Part # D100B9H
BDI # 20638613
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.185
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.185
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.185
Global Part Number GPN:
30496
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore
D100B9H
Description
D100B9H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B9H
BDI # 17159945
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.185
Global Part Number GPN:
37150
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore