Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.138
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
384.505
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Split Taper Bushing
Global Part Number GPN:
571179
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
D100F45
Description
D100F45 ROLLER CHAIN SPROCKET ; 1-1/4" P 45T DOUBLE BORE FOR F BUSHING
Part # D100F45
BDI # 607316
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Global Part Number GPN:
30411
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
D100A45H
Description
D100A45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100A45
BDI # 913208
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.626
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
D100S45
Description
D100S45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1183557
BDI # 312013
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Split Taper Bushing
Global Part Number GPN:
10429
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed