E100A19
Description
E100A19 MTO SPK ROLLER ; TRIPLE A 2BORE TAKE 'B' REMOVE HUB
Part # E100A19
BDI # 23125982
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
E100B26H
Description
E100B26H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 26 TEETH PILOT BORE
Part # E100B26H
BDI # 20638585
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
T100B22H
Description
T100B22H 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B22H
BDI # 24345660
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore
E100B19
Description
E100B19 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B19
BDI # 608345
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Triplex Type
Global Part Number GPN:
30762
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Global Part Number GPN:
572528
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore