Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
10B-1/Z=15 NR. CS10015
Description
SATI 10B-1/Z=15 NR. CS10015
Part # 10B-1/Z=15 NR. CS10015
BDI # 1404795
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
10BA15 X 1.2588 BORE
Description
10BA15 X 1.2588 BORE SPROCKET
Part # 10BA15 X 1.2588 BORE
BDI # 21562363
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
PHS 10B-1DSA15
Description
PHS 10B-1DSA15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1DSA15
BDI # 1285600
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
10B-1/15 ST DIA=35MM
Description
IPL 10B-1/15 ST DIA=35MM
Part # 10B-1/15 ST DIA=35MM
BDI # 15092418
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore