Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Finished Bore
D10CTB57
Description
D10CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB57
BDI # 607285
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569370
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Bushed
D10CTB76
Description
D10CTB76 ROLLER CHAIN SPROCKET ; 5/8" P 76T DOUBLE BORE FOR 2517 BUSHING
Part # D10CTB76
BDI # 607288
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
15.124
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.486
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569898
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Bushed
D10CTB36
Description
D10CTB36 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB36
BDI # 607281
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570885
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
D10CTB38
Description
D10CTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB38
BDI # 607282
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569489
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed