120BS10 X 1-1/2
Description
120BS10 X 1-1/2 CHAIN SPROCKET ; 120 CHAIN 10 TEETH 1-1/2" BORE
Part # 120BS10 X 1-1/2
BDI # 21941257
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.517
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Finished Bore
120B10 X 1-7/8 1/2 KW 2SS
Description
120B10 X 1-7/8 1/2 KW 2SS CHAIN SPROCKET ; 120 ANSI 10 TEETH 1-7/8" BORE
Part # 120B10 X 1-7/8 1/2 KW 2SS
BDI # 23136363
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.517
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Finished Bore
120BS10 2-7/16
Description
120BS10 2-7/16 SPROCKET ; 1-1/2IN PITCH 2-7/16IN BORE 10 TEETH
Part # 120BS10 2-7/16
BDI # 21535939
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.517
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Finished Bore
120B10
Description
120B10 ROLLER CHAIN SPROCKET ; 1-1/2" P 10T 1-3/8" MIN PLAIN BORE
Part # 120B10
BDI # 615088
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.517
Global Part Number GPN:
35962
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore
120BS10 2-1/4
Description
120BS10 2-1/4 SPROCKET ; SMPLX BORED TO SIZE SPROCKET 0.7IN PITCH
Part # 120BS10 2-1/4
BDI # 21581286
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.517
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Finished Bore