H120BS14 X 1-3/4 KW 3SS
Description
H120BS14 X 1-3/4 KW 3SS CHAIN SPROCKET
Part # H120BS14 X 1-3/4 KW 3SS
BDI # 21559216
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
With 3 Set Screw
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore
H120B14 X 2-3/4
Description
120B14H X 2-3/4 SPROCKET ; 7.472" OD X 2-1/4" LTB X 1-1/2" P STEEL
Part # H120B14 X 2-3/4
BDI # 21462615
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567827
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
120Q14
Description
120Q14 ROLLER CHAIN SPROCKET ; 14T 1-1/2IN PIT SINGLE STRAND
Part # 120Q14
BDI # 22132578
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed