H120B16 X 2-3/8
Description
H120B16 X 2-3/8 ROLLER CHAIN SPROCKET ; 16T 2-3/4" BORE HT 2SS
Part # H120B16 X 2-3/8
BDI # 23659538
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
120BS16H 2-15/16 KW 2SS
Description
120BS16H 2-15/16 KW 2SS SPROCKET
Part # 120BS16H 2-15/16 KW 2SS
BDI # 24007386
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Global Part Number GPN:
31422
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
120B16H
Description
120B16H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 16 TEETH PILOT BORE
Part # 120B16H
BDI # 20638497
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.441
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Bushed