Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
Split Taper Bushing
Global Part Number GPN:
571459
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
QD Bushing
Global Part Number GPN:
31222
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Bushed
120B23H
Description
120B23H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 23 TEETH PILOT BORE
Part # 120B23H
BDI # 20639275
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
H120R23
Description
H120R23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H120R23
BDI # 312321
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
Split Taper Bushing
Global Part Number GPN:
10358
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Bushed
H120B23
Description
H120B23 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 23T B-STYLE W/HT
Part # H120B23
BDI # 914050
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore