H120E25
Description
H120E25 ROLLER CHAIN SPROCKET ; 1-1/2" P 25T E BUSHED W/HARDENED TEETH
Part # H120E25
BDI # 24342889
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
H120R25
Description
H120R25 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 25T B-STYLE W/HT
Part # H120R25
BDI # 918594
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.774
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
120B25 X 3-1/4 KW 2SS
Description
120B25 X 3-1/4 KW 2SS RLR CHAIN SPROCKET ; MTO 3-1/4" BORE 25T CHAIN #120
Part # 120B25 X 3-1/4 KW 2SS
BDI # 25813656
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Split Taper Bushing
Global Part Number GPN:
571461
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed