H120B28F X 2-11/16
Description
H120B28 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 28 TEETH TYPE B 2-11/16IN BORE
Part # H120B28F X 2-11/16
BDI # 21971716
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore
120B28 X 3-7/8 KW 2SS PER DRW 04-8467201
Description
120B28 X 3-7/8 KW 2SS PER DRW 04-8467201 ; SPROCKET 5/8-11 UNC SS 1X1/2 KW ON C/L
Part # 120B28 X 3-7/8 KW 2SS PER DRW 04-8467201
BDI # 24829018
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Global Part Number GPN:
35979
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore
H120TB28
Description
H120TB28 SPROCKET ; 120 ANSI 28 TEETH 1-1/2" P TAPER BORE
Part # H120TB28
BDI # 21472623
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed
H120B28F X 3-1/8
Description
H120B28 X 3-1/8 RLR CHAIN SPROCKET ; 120 CHAIN 28 TEETH TYPE B 3-1/8IN BORE
Part # H120B28F X 3-1/8
BDI # 21971718
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore