12B-1/Z=20 SS NR. PS11X20
Description
SATI 12B-1/Z=20 SS NR. PS11X20
Part # 12B-1/Z=20 SS NR. PS11X20
BDI # 20052682
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
5.186
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
12B-1/Z=33 NR. PS11033
Description
SATI 12B-1/Z=33 NR. PS11033
Part # 12B-1/Z=33 NR. PS11033
BDI # 1405489
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
12B-1/Z=34 NR. PS11034
Description
SATI 12B-1/Z=34 NR. PS11034
Part # 12B-1/Z=34 NR. PS11034
BDI # 1405490
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.128
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.544
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
206.46
Mounting Method:
Rough Bore
12B-1/Z=18 NR. PS11018
Description
SATI 12B-1/Z=18 NR. PS11018
Part # 12B-1/Z=18 NR. PS11018
BDI # 1405474
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
12B-1/Z=21 NR. PS11021
Description
SATI 12B-1/Z=21 NR. PS11021
Part # 12B-1/Z=21 NR. PS11021
BDI # 1405477
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore