Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
PHS 12B-1BH12
Description
PHS 12B-1BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1BH12
BDI # 1285899
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
12B-1/Z=12 NR. PS11012
Description
SATI 12B-1/Z=12 NR. PS11012
Part # 12B-1/Z=12 NR. PS11012
BDI # 1405468
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
H12B12 X 12MM RSB
Description
H12B12 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H12B12 X 12MM RSB
BDI # 22383340
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
H12B12 X 1-3/16
Description
H12B12F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H12B12 X 1-3/16
BDI # 22383186
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore